FERRULE 14, 2.5 MM2, LG .39

Item #: 0879298

Cat #: F9012

UPC: 786210335896

$ 0.55 EA
Company wide:
0 in stock
Documents & Guides
Ferrule, Length .394 Inches/10mm, Inner Diameter .087 Inches/2.2mm, Outer Diameter .139 Inches/3.4mm, Conductor Size 14 AWG/2.5mm2, Copper, Tin Plated

Overview

Ferrule, Length .394 Inches/10mm, Inner Diameter .087 Inches/2.2mm, Outer Diameter .139 Inches/3.4mm, Conductor Size 14 AWG/2.5mm2, Copper, Tin Plated
Also known as: 786210335896, F9012, THBF9012

Specifications

Material: Copper
Allowable Gauge Range: 14
Material: Copper
Allowable Gauge Range: 14