Ferrule, 10 AWG, 0.472" Length, Copper

Item #: 0879296

Cat #: F9019

UPC: 786210335971

$ 0.66 EA
Company wide:
0 in stock
Documents & Guides
Ferrule, 10 AWG, 0.472 Inch Long, Material: Copper

Overview

Ferrule, 10 AWG, 0.472 Inch Long, Material: Copper
Also known as: 786210335971, F9019, THBF9019

Specifications

Material: Copper
Length: 0.472 in
Allowable Gauge Range: 10
Material: Copper
Allowable Gauge Range: 10
Length: 0.472 in