CBL TIE 18LB 8IN NAT NYL ID MRKPAD

Item #: 0879226

Cat #: TY553M

UPC: 786210806433

$ 0.85 EA
Company wide:
0 in stock
Documents & Guides
Identification Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 101.6mm (4 Inches), Width of 2.29mm (0.09 Inch), Thickness of 1.18mm (0.046 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds), Marking Pad Size of 20.65mm (0.813 Inch) x 9.12 (0.359 Inch)

Overview

Identification Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 101.6mm (4 Inches), Width of 2.29mm (0.09 Inch), Thickness of 1.18mm (0.046 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds), Marking Pad Size of 20.65mm (0.813 Inch) x 9.12 (0.359 Inch)

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210806433, TY553M, THBTY553M

Specifications

Color: Natural
Weight Capacity: 18 lbs
Length: 4 in
Color: Natural
Length: 4 in
Weight Capacity: 18 lbs