Category 6+, Riser, 23/4-Pair, Green, 1000' Reel in Box

Item #: 0879221

Cat #: 50922105

UPC: 619172071758

$ 0.48 FT
Company wide:
19,000 in stock
Documents & Guides
Data / Voice Cable - 4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 500MHZ,300V - Green - Reel in a Box Length: 1000 ft.

Overview

Data / Voice Cable - 4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 500MHZ,300V - Green - Reel in a Box Length: 1000 ft.
Also known as: 619172071758, 50922105, 423CMRCAT6+GNRBGNC

Specifications

Gauge: 23 AWG
Color: Green
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 23 AWG
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Green
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded