C-h Sf320ph5x5 Rotary Switch

Item #: 0879154

Cat #: SF320PH5X5

UPC: 786685408873

$ 68.07 EA
Company wide:
13 in stock
Shaft, 320mm (12.6"), Use W/ Size 1 Pistol Handle, 5x5 (for

Overview

Shaft, 320mm (12.6"), Use W/ Size 1 Pistol Handle, 5x5 (for

Eaton rotary disconnect shaft extension Eaton Rotary disconnect shaft extension, 30 A, Frame: H, 12.60" (320.0 mm) length, R4/R9, PH1 type handle

Also known as: 786685408873, SF320PH5X5, CUTSF320PH5X5

Specifications

Type: Shaft
Amps: 30
Type: Shaft
Amps: 30