Fork Terminal, Vinyl Insulated, 12 - 10 AWG, 1/4" Bolt Hole

Item #: 0879140

Cat #: TV10-14F-XV

UPC: 728494144221

$ 0.78 EA
Company wide:
0 in stock
Documents & Guides
Fork Terminal, Vinyl Insulated, 12 - 10 AWG, 1/4 Inch Bolt Hole, 600 Volt, Yellow, Copper, Package of 75 Each

Overview

Fork Terminal, Vinyl Insulated, 12 - 10 AWG, 1/4 Inch Bolt Hole, 600 Volt, Yellow, Copper, Package of 75 Each

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 728494144221, TV10-14F-XV, THBTV1014FXV

Specifications

Material: Copper
Size: 1/4 in
Allowable Gauge Range: 12 - 10
Material: Copper
Allowable Gauge Range: 12 - 10
Size: 1/4 in