Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0879127

Cat #: FD3080V

UPC: 786679396780

$ 2892.20 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 80 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 80 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration
Also known as: 786679396780, FD3080V, CUTFD3080V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 80