SpeediChannel Wall Penetration, 4"

Item #: 0879083

Cat #: 230-WC4

UPC: 095247126965

$ 40.23 EA
Company wide:
43 in stock
SpeediChannel, 4" Wall Penetration, Used To Transition From the SpeediChannel System To a Through Wall Penetration, Paintable, Color: Natural, Includes: Stainless Steel Screws.

Overview

SpeediChannel, 4" Wall Penetration, Used To Transition From the SpeediChannel System To a Through Wall Penetration, Paintable, Color: Natural, Includes: Stainless Steel Screws.

Wall sleeves and penetration covers are used to transition from the SpeediChannel™ system to a through wall penetration. The wall sleeve creates a neat hole through the wall, and the line set is covered by the wall cover. DiversiTech’s wall covers are designed to allow for easy installation - even after the line set has been installed. A unique hooking and fastening arrangement allows for quick and easy installation. Each wall cover is individually packed, and is furnished complete with stainless steel screws to attach the wall cover to the base. Three screws (supplied by others) are needed to fasten the wall cover to whatever type of wall construction the system is being installed on

Also known as: 095247126965, 230-WC4, DIV230WC4

Specifications

Type: Transition Fitting
Type: Transition Fitting