Blade Terminal, Vinyl Insualted, 12 - 10 AWG, Copper, Yellow

Item #: 0879062

Cat #: TV10-10BL-L

UPC: 786209937377

$ 1.17 EA
Company wide:
0 in stock
Documents & Guides
Blade Terminal, Vinyl Insualted, 12 - 10 AWG, Copper, Yellow

Overview

Blade Terminal, Vinyl Insualted, 12 - 10 AWG, Copper, Yellow

Sta-Kon wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786209937377, TV10-10BL-L, THBTV1010BLL

Specifications

Material: Copper
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Copper
Allowable Gauge Range: 12 - 10
Color: Yellow