Fused Disconnect, 30 Amp, 3-Pole

Item #: 0879046

Cat #: R4H3030FCC

UPC: 786685408736

$ 651.00 EA
Company wide:
4 in stock
Fused Disconnect Switch. 30 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 10 - 6 AWG. For use with 5 mm Shafts and Handles. Integral Lug Kit Included.

Overview

Fused Disconnect Switch. 30 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 10 - 6 AWG. For use with 5 mm Shafts and Handles. Integral Lug Kit Included.

Eaton rotary disconnect switch Eaton rotary disconnect switch, 30 A, Class CC fuses, Three-pole, Switch body, R4 Series, 600 V, Compact H frame

Also known as: 786685408736, R4H3030FCC, CUTR4H3030FCC

Specifications

Phase: 3
Poles: 3
Type: Fused
Mounting: Base, DIN Rail
Amps: 30
Phase: 3
Type: Fused
Amps: 30
Poles: 3
Mounting: Base, DIN Rail