32oz Straight Claw Hammer

Item #: 0879017

Cat #: 707S

UPC: 051218107029

Company wide:
0 in stock
Documents & Guides
32oz Lineman's Straight Claw Hammer, 15" Hickory Handle

Overview

32oz Lineman's Straight Claw Hammer, 15" Hickory Handle
Also known as: 051218107029, 707S, VAU707S

Specifications

Length: 15 in
Length: 15 in