EMT Conduit Strap, 1-Hole, 2", Steel

Item #: 0878975

Cat #: TS 106

UPC: 785991444100

$ 17.09 EA
Company wide:
0 in stock
Documents & Guides
EMT Conduit Strap, 1-Hole, 2 Inch, Steel, For Use With EMT Conduit

Overview

EMT Conduit Strap, 1-Hole, 2 Inch, Steel, For Use With EMT Conduit

Steel City® conduit fittings provide long-lasting service in commercial, industrial and residential construction. Our fittings are manufactured within strict tolerances to maintain consistent performance. Installers can be assured that every fitting with the steel City® name will work every time. So when you select steel City® conduit fittings, that means fewer headaches and call-backs. Steel City® products symbolize the highest quality standards in manufacturing and innovative design, with one of the most complete offerings available.

Also known as: 785991444100, TS 106, THBTS106

Specifications

Mounting: 1-Hole
Material: Steel
Diameter: 2 in
Mounting: 1-Hole
Diameter: 2 in
Material: Steel