1
more

Vari Depth 6in Shaft - 8mm - Packaged Style
Item #: 0878965
Cat #: 66A6010G95
UPC: 786685362397
$ 46.36 EA
Company wide:
0
in stock
Documents & Guides
Vari Depth 6in Shaft - 8mm - Packaged Style
Overview
Vari Depth 6in Shaft - 8mm - Packaged Style
Series G Molded Case Circuit Breakers are designed for circuit protection needsacross the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 786685362397, 66A6010G95, CUT66A6010G95
Specifications
| Type: | Handle Mechanism |
| Type: | Handle Mechanism |