3" PVC Conduit, 20' Length, Schedule 80, Gray, Bell End

Item #: 0878896

Cat #: 3PS8X20

UPC: 980060063484

$ 4.53 FT
Company wide:
0 in stock
Documents & Guides
3 Inch PVC Conduit, 20 Foot Length, Schedule 80, Gray, Bell End

Overview

3 Inch PVC Conduit, 20 Foot Length, Schedule 80, Gray, Bell End

PVC conduit is often used in underground and wet location applications. This type of conduit has its PVC fittings, connectors, couplings, and elbows. They are easy to attach with a cleaner and PVC glue.

Also known as: 980060063484, 3PS8X20

Specifications

Diameter: 3 in
Color: Gray
Length: 20 ft
Material: PVC
Type: Schedule 80
Diameter: 3 in
Length: 20 ft
Type: Schedule 80
Color: Gray
Material: PVC