3 COVER & GASKET MOGUL

Item #: 0878758

Cat #: BKGL300A

UPC: 781381517294

$ 747.38 EA
Company wide:
0 in stock
Documents & Guides
IMC/Rigid Conduit Body Cover and Gasket, Type Screw, Trade Size 3 Inch, Form Type Mogul, Material Epoxy Powder Coated Copper Free Aluminum Cover, Neoprene Gasket, Stainless Steel Screw, Approval UL 514B, CSA C22.2, Applicable Standard NEMA FB-1, Used On NEC 6x8x Series IMC/Rigid Mogul Conduit

Overview

IMC/Rigid Conduit Body Cover and Gasket, Type Screw, Trade Size 3 Inch, Form Type Mogul, Material Epoxy Powder Coated Copper Free Aluminum Cover, Neoprene Gasket, Stainless Steel Screw, Approval UL 514B, CSA C22.2, Applicable Standard NEMA FB-1, Used On NEC 6x8x Series IMC/Rigid Mogul Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381517294, BKGL300A, APPBKGL300A

Specifications

Material: Aluminum
Hub Diameter: 3 in
Material: Aluminum
Hub Diameter: 3 in