COMBO 2 PORT USB RECEPTACLE 15A 125V WH

Item #: 0878756

Cat #: TR7740W-BOX

UPC: 032664729256

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton combination USB charger with receptacle, Tamper resistant, 15A, Flush mount, 125 Vac, 5 Vdc, Wire leads, White, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic

Overview

Eaton combination USB charger with receptacle, Tamper resistant, 15A, Flush mount, 125 Vac, 5 Vdc, Wire leads, White, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Also known as: 032664729256, TR7740W-BOX, CWDTR7740WBOX

Specifications

Type: Receptacle, Tamper-Resistant, 2 Device, USB, Duplex, Decorator
Amps: 15
Volts DC: 5
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Type: Receptacle, Tamper-Resistant, 2 Device, USB, Duplex, Decorator
Volts DC: 5
Volts AC: 125
Amps: 15
Color: White
NEMA Configuration: 5-15R