This product has been discontinued.

16" LED Undercabinet Light, Satin Aluminum
Item #: 0878732
Cat #: ECL-16-SA-D-1
UPC: 782042768888
Company wide:
0
in stock
Discontinued
Documents & Guides
16" LED 120V LED Undercabinet Light - Satin Aluminum - 16"L x 3"W x 3/4"H. *** NOTE: ECL-16-SA-D-1 is replaced by ECL-16-SA-4, Platt item# 1008814.
Overview
16" LED 120V LED Undercabinet Light - Satin Aluminum - 16"L x 3"W x 3/4"H. *** NOTE: ECL-16-SA-D-1 is replaced by ECL-16-SA-4, Platt item# 1008814.
Low profile Eco-Counter series with integral dimmable electronic driver provides even illumination on all surfaces. Each luminaire includes dual CCT, which can be switched from 2700K to 3000K with a rocker switch. Luminaires can be linked together up to 600W with seamless connectors or Interlink cables. Each luminaire includes an On/Off switch, CCT switch and mounting hardware. Eco-Counter series is available in four lengths and three finishes.
Also known as: 782042768888, ECL-16-SA-D-1, CSLECL16SAD1
Specifications
| Color: | Satin Aluminum |
| Volts AC: | 120 |
| Length: | 16 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color: | Satin Aluminum |
| Length: | 16 in |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Light Technology: | LED |