75 Watt Bulb A19 Rough Service Incandescent

Item #: 0878676
Cat #: 75A/RS/TF-130V
UPC:
$ 3.53 EA
Company wide:
36 in stock
Documents & Guides
Incandescent Lamp, 75W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 750, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost.

Overview

Incandescent Lamp, 75W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 750, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost.
Also known as: 75A/RS/TF-130V, CND75ARSTF130V

Specifications

Base: Medium Screw (E26)
Wattage: 75
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Lumens: 750
Volts AC Range: 130, 120
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Volts AC Range: 130, 120
Wattage: 75
Shape: A19 (Arbitrary)
Lumens: 750
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)