Breaker, Tenant Bolt On, Type CCV, 125A, 2P, 240V, 10 kAIC

Item #: 0878649

Cat #: CCV2125X

UPC: 786685368405

$ 272.75 EA
Company wide:
33 in stock
125 Amp, 2-Pole, Type CC Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks). *Lugs Included on Load Side*

Overview

125 Amp, 2-Pole, Type CC Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks). *Lugs Included on Load Side*

Specific main tenant circuit breakers that are to be used in meter packs (1MP), residential meter stacks (1MM) and three-phase in single-phase out meter stacks (3MM).

Also known as: 786685368405, CCV2125X, CUTCCV2125X

Specifications

Mounting: Panel
Poles: 2
Amps: 125
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 125
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240