Emergency Light, 6V, 18W, 120/277V, Premium Package

Item #: 0878643

Cat #: INDX618-PREM

UPC:

Company wide:
0 in stock
Documents & Guides
Emergency Light, 6 Volt, 18 Watts, Quick Mount, Industrial NEMA 4X, Premium Package Features High-Temperature ni-cad Battery, Self-Diagnostics, Time Delay, Audible Failure Indication. UL Listed for 32° F to 131° F

Overview

Emergency Light, 6 Volt, 18 Watts, Quick Mount, Industrial NEMA 4X, Premium Package Features High-Temperature ni-cad Battery, Self-Diagnostics, Time Delay, Audible Failure Indication. UL Listed for 32° F to 131° F
Also known as: INDX618-PREM, LITINDX618PREM, frog light

Specifications

Volts DC: 6
Material: Polycarbonate
Wattage: 18
Color: Gray
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Volts DC: 6
Wattage: 18
Volts AC Range: 120 - 277
Material: Polycarbonate
Color: Gray
IP/NEMA Rating: NEMA 4X