Non-Fused Disconnect, 100 Amp, 3-Pole

Item #: 0878634

Cat #: R9C3100U

UPC: 786685402932

$ 585.61 EA
Company wide:
20 in stock
Documents & Guides
Non-Fused Disconnect Switch, 100 Amp. Base and DIN Rail Mounted. 3-Pole, 600V AC, UL 508. For Use with 5 mm Shafts and Handles. Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch, 100 Amp. Base and DIN Rail Mounted. 3-Pole, 600V AC, UL 508. For Use with 5 mm Shafts and Handles. Integral Lug Kit Included.

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.

Also known as: 786685402932, R9C3100U, CUTR9C3100U

Specifications

Poles: 3
Mounting: Base, DIN Rail
Amps: 100
Type: Non-Fused
Poles: 3
Amps: 100
Mounting: Base, DIN Rail
Type: Non-Fused