18" LED Undercabinet Connector Cord, White

Item #: 0878561
Cat #: 98629S-15
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
18" LED Undercabinet Connector Cord - White

Overview

18" LED Undercabinet Connector Cord - White
Also known as: 98629S-15, SEA98629S15

Specifications

Color: White
Length: 18 in
Light Technology: LED
Color: White
Light Technology: LED
Length: 18 in

Customer Reviews

No reviews for this product
(0)