Power Supply, LED, 60W, 1P, 120/277V-24VDC, White

Item #: 0878548

Cat #: 98620S-15

UPC: 785652032677

Company wide:
0 in stock
Documents & Guides
60 Watt, 1-Phase, 120/277 Primary Volts - 24V DC Secondary Volts. LED Lighting Power Supply in White Finish. HxWxD: 1-3/8"x3"x6-3/4". UL listed for Damp Locations.

Overview

60 Watt, 1-Phase, 120/277 Primary Volts - 24V DC Secondary Volts. LED Lighting Power Supply in White Finish. HxWxD: 1-3/8"x3"x6-3/4". UL listed for Damp Locations.
Also known as: 785652032677, 98620S-15, SEA98620S15, LED driver

Specifications

Volts DC: 24
Volts AC: 120, 277
Phase: 1
Wattage: 60
Type: Lighting Transformer
Volts DC: 24
Phase: 1
Type: Lighting Transformer
Volts AC: 120, 277
Wattage: 60