Transformer, 60W, 1P, 120/277V-24VDC, LED Power Supply

Item #: 0878547

Cat #: 98620S-12

UPC: 785652032660

Company wide:
0 in stock
Documents & Guides
60 Watt, 1-Phase, 120/277 Primary Volts - 24V DC Secondary Volts. LED Lighting Power Supply in Black Finish. HxWxD: 1-3/8"x3"x6-3/4". UL listed for Damp Locations.

Overview

60 Watt, 1-Phase, 120/277 Primary Volts - 24V DC Secondary Volts. LED Lighting Power Supply in Black Finish. HxWxD: 1-3/8"x3"x6-3/4". UL listed for Damp Locations.
Also known as: 785652032660, 98620S-12, SEA98620S12

Specifications

Volts DC: 24
Type: Damp Location, Power Supply, Lighting, Transformer
Volts AC: 120, 277
Phase: 1
Wattage: 60
Volts DC: 24
Volts AC: 120, 277
Wattage: 60
Type: Damp Location, Power Supply, Lighting, Transformer
Phase: 1