Lighting Transformer, Electronic, 120VAC Input, 24VAC Output, 60W

Item #: 0878482

Cat #: EN2460RB2T

UPC: 790576163932

Call for price
Company wide:
0 in stock
Documents & Guides
Remote Electronic Accessory, Input: 120VAC, Output: 24VAC / 60W, 30 feet, Includes a 6 Foot Lead Wire, Compatible with Pro, Pro2, Pro3, LITE, Classic.

Overview

Remote Electronic Accessory, Input: 120VAC, Output: 24VAC / 60W, 30 feet, Includes a 6 Foot Lead Wire, Compatible with Pro, Pro2, Pro3, LITE, Classic.
Also known as: 790576163932, EN2460RB2T, WACEN2460RB2T

Specifications

Wattage: 60
Type: Remote Electronic
Secondary Voltage: 24
Primary Voltage: 120
Wattage: 60
Secondary Voltage: 24
Type: Remote Electronic
Primary Voltage: 120

Customer Reviews

No reviews for this product
(0)