UNDERCABINET TASK LIGHT 6W LED

Item #: 0878461
Cat #: 98601SW-986
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
UNDERCABINET TASK LIGHT 6W LED

Overview

UNDERCABINET TASK LIGHT 6W LED
Also known as: 98601SW-986, SEA98601SW986

Specifications

Color: Aluminum
Length: 13 in
Light Technology: LED
Color: Aluminum
Light Technology: LED
Length: 13 in

Customer Reviews

No reviews for this product
(0)