Sustainable

13" LED Undercabinet Light, Bronze

Item #: 0878460
Cat #: 98601SW-787
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
13" LED Undercabinet, 40,000 hours, CRI:85. L: 13'' W: 3'' H: 9/16'' - Bronze

Overview

13" LED Undercabinet, 40,000 hours, CRI:85. L: 13'' W: 3'' H: 9/16'' - Bronze
Also known as: 98601SW-787, SEA98601SW787

Specifications

Volts AC: 24
Length: 13 in
Color: Bronze
Light Technology: LED
Volts AC: 24
Color: Bronze
Length: 13 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)