Electronic Ballast, 3-Lamp, 120-277V

Item #: 0878453

Cat #: ICN-3P32-N-35I

UPC: 781087091494

$ 41.85 EA
Company wide:
957 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (2 or 3) F17T8, F25T8 or F32T8 or (2) F40T8.

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (2 or 3) F17T8, F25T8 or F32T8 or (2) F40T8.

Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.

Also known as: 781087091494, ICN-3P32-N-35I, ADVICN3P32N35I, 3 lamp 4ft t8 ballest

Specifications

Wattage: 32, 40
Family / Style: Centium
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32, 40
Light Technology: Fluorescent
Family / Style: Centium
Volts AC Range: 120 - 277