PREMIER SERIES PANEL 36X30

Item #: 0878446

Cat #: 3630P

UPC: 782051092714

$ 617.00 EA
Company wide:
0 in stock
Documents & Guides
PREMIER SERIES PANEL 36X30

Overview

PREMIER SERIES PANEL 36X30
Also known as: 782051092714, 3630P, CIR3630P

Specifications

Width: 30 in
Color: White
Material: Steel
Height: 36 in
IP/NEMA Rating: NEMA 4
Width: 30 in
Material: Steel
IP/NEMA Rating: NEMA 4
Color: White
Height: 36 in