Enclosure, Single Door, NEMA 4/12, 30 x 30 x 8"

Item #: 0878445

Cat #: 30308-SD

UPC: 782051091977

$ 1921.69 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Single Door, NEMA 4/12, 30 x 30 x 8 Inch

Overview

Enclosure, Single Door, NEMA 4/12, 30 x 30 x 8 Inch
Also known as: 782051091977, 30308-SD, CIR30308SD

Specifications

Width: 30 in
Height: 30 in
Depth: 8 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 4
Width: 30 in
Depth: 8 in
Material: Steel
Height: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 4