PLATT logo

Made in USA

Liquidtight Connector, 90°, Type A, Size: 1", Non-Metallic

Item #: 0878423
Cat #: 6324
UPC: 786210063249
$ 282.86 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 90 Degree, Type A, Size: 1 Inch, Non-Metallic

Overview

Liquidtight Connector, 90 Degree, Type A, Size: 1 Inch, Non-Metallic
1 Inch 90 Degree Non-metallic Type A Liquidtight Connector With Captive Sealing O-ring and Tapered Hub Thread
Also known as: 786210063249, 6324, THB6324

Specifications

Material: Thermoplastic
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)