Inlet Box, 30A, 120/240VAC, NEMA L14-30P, Steel, NEMA 3R, Flip Lid

Item #: 0878415

Cat #: 1430V

UPC: 764260309012

Company wide:
0 in stock
Documents & Guides
Inlet Box, 30 Amp, 120/240V AC, Inlet Receptacle, NEMA Configuration: L14-30P, 3-Combo 1/2 Inch & 3/4 Inch KO's, NEMA 3R, Maximum Generator Input: 7.5 kW, Includes: Flip Lid

Overview

Inlet Box, 30 Amp, 120/240V AC, Inlet Receptacle, NEMA Configuration: L14-30P, 3-Combo 1/2 Inch & 3/4 Inch KO's, NEMA 3R, Maximum Generator Input: 7.5 kW, Includes: Flip Lid
Also known as: 764260309012, 1430V, GTR1430V

Specifications

Volts AC: 120, 240
Mounting: Surface
Amps: 30
NEMA Configuration: L14-30P
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 30
Standards: California Proposition 65
Mounting: Surface
NEMA Configuration: L14-30P
IP/NEMA Rating: NEMA 3R