(16) 14 AWG, IMSA Spec 20-1 Signal Cable

Item #: 0878395

Cat #: 1416IMSA201

UPC:

Company wide:
0 in stock
(16) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.

Overview

(16) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.

The cable is manufactured to meet or exceed the latest International Municipal Signal Association (IMSA) Specification No. 20-1. Specifications.

Also known as: 1416IMSA201

Specifications

Jacket: PE
Material: Copper
Conductors: 16
Color: Black
Length: 5000 ft
Volts AC: 600
Gauge: 14 AWG
Jacket: PE
Conductors: 16
Length: 5000 ft
Gauge: 14 AWG
Material: Copper
Color: Black
Volts AC: 600