14 AWG MTW, White w/ Orange, 500'

Item #: 0878381

Cat #: 14MTWSTRWHIORAX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG, MTW, 30-Strand, Copper Wire, White w/ Orange, 600V, Machine Tool Wire, 500' Spool.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, White w/ Orange, 600V, Machine Tool Wire, 500' Spool.
Also known as: 14MTWSTRWHIORAX500

Specifications

Material: Copper
Volts AC: 600
Gauge: 14 AWG
Color: White/Orange
Stranding: Stranded
Material: Copper
Gauge: 14 AWG
Stranding: Stranded
Volts AC: 600
Color: White/Orange