Sustainable

30W LED Retrofit *** Discontinued, See item LEDRFK-DW-VFL-SM ***

Item #: 0878321
Cat #: LEDWP656VFLRFK
UPC:
Call for price
Company wide:
0 in stock
LED Retrofit Kit for Wallpacks, 30 Watt, 65 CRI, 5600K, 2116 Lumens, Beam Angle: 120º. 50,000 Hours. Replaces 175W HPS/MH. *** Discontinued, See item LEDRFK-DW-VFL-SM ***

Overview

LED Retrofit Kit for Wallpacks, 30 Watt, 65 CRI, 5600K, 2116 Lumens, Beam Angle: 120º. 50,000 Hours. Replaces 175W HPS/MH. *** Discontinued, See item LEDRFK-DW-VFL-SM ***
Also known as: LEDWP656VFLRFK, ENFLEDWP656VFLRFK

Specifications

Type: Wallpack, Retrofit
Wattage: 30
Color Temperature: 5600 (Bright White)
Volts AC Range: 208, 240, 120
Light Technology: LED
Type: Wallpack, Retrofit
Color Temperature: 5600 (Bright White)
Light Technology: LED
Wattage: 30
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)