Air Conditioner

Item #: 0878266

Cat #: G280626G100

UPC: 783510209155

$ 8814.75 EA
Company wide:
0 in stock
Air Conditioner, G28 6000 Btu 230v 50/60hz 1ph, Bulletin Mclg (mclean Spectracool Air Conditioner), Size/dims: 28.55x16.97x10.10

Overview

Air Conditioner, G28 6000 Btu 230v 50/60hz 1ph, Bulletin Mclg (mclean Spectracool Air Conditioner), Size/dims: 28.55x16.97x10.10

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510209155, G280626G100, HOFG280626G100

Features & Benefits

  • Attractive industrial design with minimal use of visible fasteners
  • Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Energy-efficient rotary compressor on most models
  • Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • Cleanable, reusable aluminum mesh filter included to protect coils for maximum cooling performance in dirty environments
  • R407C, R513A or R134a refrigerants
  • 115, 230 and 400/460 VAC 3-phase power input on most models
  • Reliable mechanical thermostat on enclosure side of the unit
  • All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
  • Operating temperature range from -40 F/-40 C to 131 F/55 C

Specifications

Color: Light Gray
Material: Steel
Wattage: 1874
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Width: 17.010 in
Depth: 10.180 in
BTU: 6400
Color: Light Gray
Wattage: 1874
IP/NEMA Rating: NEMA 4X
Width: 17.010 in
BTU: 6400
Material: Steel
Finish: Powder Coated
Height: 28.590 in
Depth: 10.180 in