660W Keyless Smooth Porcelain Socket With Spring Contact

Item #: 0878163

Cat #: 80-1870

UPC: 045923818707

Company wide:
0 in stock
Documents & Guides
Keyless Smooth Porcelain Socket With Spring Contact For 4KV And 1/8 IP Cap; Glazed; 660W; 600V

Overview

Keyless Smooth Porcelain Socket With Spring Contact For 4KV And 1/8 IP Cap; Glazed; 660W; 600V
Also known as: 045923818707, 80-1870, SAT801870

Specifications

Wattage: 660
Material: Porcelain
Volts AC: 600
Wattage: 660
Volts AC: 600
Material: Porcelain