Safety Switch, 100A, 600VAC, 250VDC, 4P, Non-Fusible, NEMA 1

Item #: 0878114

Cat #: DH463UGK

UPC: 782113206516

$ 1759.77 EA
Company wide:
0 in stock
100 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

100 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113206516, DH463UGK, CUTDH463UGK, Disconnect Switch

Specifications

Volts DC: 250
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC: 600
Volts DC: 250
Mounting: Surface
Poles: 4
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 600