TB 61925A BI-MET PIN CONN 1AL-3CUPI

Item #: 0878084

Cat #: 61925A

UPC: 786210776682

$ 846.74 EA
Company wide:
0 in stock
Documents & Guides
THB 61925A BI-MET PIN CONN 1A

Overview

THB 61925A BI-MET PIN CONN 1A
Also known as: 786210776682, 61925A, THB61925A

Specifications

Color: Orange
Material: Aluminum
Color: Orange
Material: Aluminum