Molded Rubber Splice

Item #: 0878068

Cat #: 5501-CI-21

UPC: 054007096283

$ 620.65 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Qs-ii Molded Rubber Splice 5501-ci-21, 2-1 Awg Stranded 1-1/0 Awg Solid,cable Insulation O.d. 0.637-.0.900 In, 1 Per Case

Overview

3m(tm) Qs-ii Molded Rubber Splice 5501-ci-21, 2-1 Awg Stranded 1-1/0 Awg Solid,cable Insulation O.d. 0.637-.0.900 In, 1 Per Case

3M™ 5500 Series Molded Rubber QS II Splice Kit is an inline splice designed to use on 15kV tape shield, wire shield, or UniShield® cables with copper or aluminum conductors. Its peroxide cured EPDM rubber construction ensures a long life. The continuous current rating of each splice is the same as the current rating of the cable that it is sized to accommodate.

Also known as: 054007096283, 5501-CI-21, MMM5501CI21

Specifications

No Specifications Available