Transformer, Industrial Control, 250VA, 200/220/440 - 23/110, 1PH

Item #: 0878056

Cat #: CE020250

UPC: 047503087350

Company wide:
0 in stock
Transformer, Industrial Control, 250 VA, 200/220/440 - 23/110 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 250 VA, 200/220/440 - 23/110 Volt AC, 1-Phase, Encapsulated
Also known as: 047503087350, CE020250, ACMCE020250

Features & Benefits

  • Substitute new ICT CE250B004 or CE250B009
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 23/110, 24/115, 25/120
Volt Amps: 250
Primary Voltage: 200/220/440, 208/230/460, 240/480