Reducer, Threaded, Size: 2" x 1-1/2", Material: Aluminum

Item #: 0878051

Cat #: 615AL

UPC: 786210801513

$ 181.34 EA
Company wide:
0 in stock
Documents & Guides
Reducer, Threaded, Size: 2 Inch x 1-1/2 Inch, Material: Aluminum

Overview

Reducer, Threaded, Size: 2 Inch x 1-1/2 Inch, Material: Aluminum
Also known as: 786210801513, 615AL, THB615AL

Specifications

Diameter: 1 1/2 in, 2 in
Material: Aluminum
Diameter: 1 1/2 in, 2 in
Material: Aluminum