TB 613AL 2 1IN THRD REDUCER ALUM IM

Item #: 0878040

Cat #: 613AL

UPC: 786210801490

$ 169.48 EA
Company wide:
0 in stock
Documents & Guides
THB 613AL 2 1IN THRD REDUCER

Overview

THB 613AL 2 1IN THRD REDUCER
Also known as: 786210801490, 613AL, THB613AL

Specifications

Diameter: 1 in, 2 in
Material: Aluminum
Diameter: 1 in, 2 in
Material: Aluminum