B-LINE B54-240-SS4 Shallow Strut, 13/16-I

Item #: 0877971

Cat #: B54-240 SS4

UPC: 781011255176

$ 15.92 FT
Company wide:
0 in stock
Documents & Guides
BLI B54-240SS4 Shallow Strut 13/16-

Overview

BLI B54-240SS4 Shallow Strut 13/16-
Also known as: 781011255176, B54-240 SS4, BLIB54240SS4

Specifications

Length: 20 ft
Height: 13/16 in
Width: 1-5/8 in
Material: Stainless Steel 304
Length: 20 ft
Width: 1-5/8 in
Height: 13/16 in
Material: Stainless Steel 304