1.1 HP Electric Air Compressor

Item #: 0877959

Cat #: D55154

UPC: 028877562551

Company wide:
0 in stock
Documents & Guides
Electric Air Compressor, Drive: Belt Drive, Horse Power: 1.1 HP, Tank Size: 4 Gallons, Power Supply: 120V AC, Current: 15A, 60hz, 2 Pole Induction Motor, CFM @100PSI: 3.8 CFM, Pump Speed: 3400 RPM, Tool Length: 22", Tool Weight: 87 lbs, Includes: Dewalt S

Overview

Electric Air Compressor, Drive: Belt Drive, Horse Power: 1.1 HP, Tank Size: 4 Gallons, Power Supply: 120V AC, Current: 15A, 60hz, 2 Pole Induction Motor, CFM @100PSI: 3.8 CFM, Pump Speed: 3400 RPM, Tool Length: 22", Tool Weight: 87 lbs, Includes: Dewalt S

Oil lubricated pump improves durability.

Also known as: 028877562551, D55154, DEWD55154

Specifications

Volts AC: 120
Amps: 15
Standards: California Proposition 65
Volts AC: 120
Standards: California Proposition 65
Amps: 15