Conduit Body Cover with Neoprene Gasket, Size: 3/4", Aluminum

Item #: 0877919

Cat #: 11711

UPC: 095327117111

$ 1.88 EA
Company wide:
21 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Size: 3/4", Material: Aluminum.

Overview

Conduit Body Cover, Type: Screw-On, Size: 3/4", Material: Aluminum.

Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.

Also known as: 095327117111, 11711, MUL11711

Specifications

Material: Neoprene, Aluminum
Hub Diameter: 3/4 in
Material: Neoprene, Aluminum
Hub Diameter: 3/4 in