1/2" Blank Conduit Fitting Cover, Aluminum

Item #: 0877918

Cat #: 11710

UPC: 095327117104

$ 1.43 EA
Company wide:
14 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Size: 1/2", Material: Aluminum.

Overview

Conduit Body Cover, Type: Screw-On, Size: 1/2", Material: Aluminum.

Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.

Also known as: 095327117104, 11710, MUL11710

Specifications

Material: Neoprene, Aluminum
Hub Diameter: 1/2 in
Material: Neoprene, Aluminum
Hub Diameter: 1/2 in