Jumper Bar, Type: JB16-2

Item #: 0877898

Cat #: 1SNK 916 302 R0000

UPC: 804325490092

$ 4.97 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar. 2 Pole. 125 Amp. Type JB16-2.

Overview

Assembled Jumper Bar. 2 Pole. 125 Amp. Type JB16-2.
Also known as: 804325490092, 1SNK 916 302 R0000, ENT1SNK916302R0000

Specifications

Type: Assembled, Jumper Bar
Amps: 125
Color: Orange
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Color: Orange
Amps: 125
Family / Style: Entrelec