Jb10-5 5-pole Jumper 10mm Spacing

Item #: 0877897

Cat #: 1SNK 910 305 R0000

UPC: 804325490078

$ 16.47 EA
Company wide:
0 in stock
Documents & Guides
ABB Orange, 5 Pole Type Jb10-5, 76 Amp Jumper Bar

Overview

ABB Orange, 5 Pole Type Jb10-5, 76 Amp Jumper Bar
Also known as: 804325490078, 1SNK 910 305 R0000, ENT1SNK910305R0000

Specifications

Family / Style: SNK
Amps: 76
Color: Orange
Type: Jumper Bar
Poles: 5
Family / Style: SNK
Color: Orange
Poles: 5
Amps: 76
Type: Jumper Bar