Jb10-4

Item #: 0877895

Cat #: 1SNK 910 304 R0000

UPC: 804325490061

$ 3.94 EA
Company wide:
0 in stock
Documents & Guides
ABB Orange, 4 Pole Type Jb10-4, 76 Amp Jumper Bar

Overview

ABB Orange, 4 Pole Type Jb10-4, 76 Amp Jumper Bar
Also known as: 804325490061, 1SNK 910 304 R0000, ENT1SNK910304R0000

Specifications

Family / Style: SNK
Amps: 76
Color: Orange
Type: Jumper Bar
Poles: 4
Family / Style: SNK
Color: Orange
Poles: 4
Amps: 76
Type: Jumper Bar